Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6805ZZE

Item.#
06948094
Mfr.#
6805ZZE
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 18000
Width B (mm)
7
Weight (kg)
0.022
Material
High carbon-chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
4300
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
37
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
35
Mounting Dimensions (Minimum da)(mm)
27
Standard Static Rating Load (N)
2940