Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6807ZZE

Item.#
06948112
Mfr.#
6807ZZE
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Weight (kg)
0.029
Material
High carbon-chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
4750
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
45
Mounting Dimensions (Minimum da)(mm)
37
Standard Static Rating Load (N)
3800
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 13000
Width B (mm)
7