Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6808ZZE

Item.#
06948121
Mfr.#
6808ZZE
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
5950
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
52
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
50
Standard Static Rating Load (N)
4900
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 12000
Width B (mm)
7
Weight (kg)
0.033
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
42