Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6809ZZE

Item.#
06948137
Mfr.#
6809ZZE
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
58
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
56
Standard Dynamic Load Rating (N)
5350
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 11000
Width B (mm)
7
Weight (kg)
0.04
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
47
Standard Static Rating Load (N)
4900