Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6811ZZE

Item.#
06948155
Mfr.#
6811ZZE
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 8500
Width B (mm)
9
Weight (kg)
0.083
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
57
Standard Static Rating Load (N)
8100
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
70
Standard Dynamic Load Rating (N)
8800
Inside Diameter d (phi mm)
55