Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ 6812ZZE

Item.#
06948164
Mfr.#
6812ZZE
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-08-28
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(min)
Weight (kg)
0.106
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
62
Standard Static Rating Load (N)
10600
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 8000
Outside Diameter D (phi mm)
78
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
76
Standard Dynamic Load Rating (N)
11500
Inside Diameter d (phi mm)
60