Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6900ZZE

5.00 (1)
Item.#
06948173
Mfr.#
6900ZZE
Package Qty.
1PC
Ship pack of
1
4.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
22
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
20
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
1130
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 33000
Width B (mm)
6
Weight (kg)
0.009
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
2490
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3 (Minimum)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the bearing replacement
5
From Japan
On 2014-07-27 23:05:04
I hope that you do not Kirasa increase more the number of stock if business owners
This review is about item#06948173.