Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6901ZZE

5.00 (1)
Item.#
06948182
Mfr.#
6901ZZE
Package Qty.
1PC
Ship pack of
1
5.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
22
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
1320
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 30000
Width B (mm)
6
Weight (kg)
0.011
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
2700
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the bearing replacement
5
From Japan
On 2014-07-27 23:05:04
I hope that you do not Kirasa increase more the number of stock if business owners
This review is about item#06948173.