Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6904ZZE

5.00 (1)
Item.#
06948216
Mfr.#
6904ZZE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
3700
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 19000
Width B (mm)
9
Weight (kg)
0.036
Material
High carbon chromium bearing steel
Type
Double shield type
Standard Dynamic Load Rating (N)
6350
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
37
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
35
Mounting Dimensions (Minimum da)(mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
5
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
This review is about item#06948173.