Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6908ZZE

5.00 (1)
Item.#
06948252
Mfr.#
6908ZZE
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
13700
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.108
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
44
Standard Static Rating Load (N)
9950
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 11000
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
5
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
This review is about item#06948173.