Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6909ZZE

5.00 (1)
Item.#
06948261
Mfr.#
6909ZZE
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
64
Mounting Dimensions (Minimum da)(mm)
49
Standard Static Rating Load (N)
10900
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:10000
Width B (mm)
12
Weight (kg)
0.122
Material
Highcarbon-chromiumbearingsteel
Type
Both sides shield-shaped
Standard Dynamic Load Rating (N)
14100
Inside Diameter d (phi mm)
45
Chamfer Dimensions r (mm)
0.6(minimum)
Outside Diameter D (phi mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
5
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
This review is about item#06948173.