Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6910ZZE
(1)
Item.#
06948277
Mfr.#
6910ZZE
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.125
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
54
Standard Static Rating Load (N)
11700
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 9500
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
68
Standard Dynamic Load Rating (N)
14500
Inside Diameter d (phi mm)
50
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
Customers Who Bought This Item Also Bought
Top