Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6912ZZE

5.00 (1)
Item.#
06948295
Mfr.#
6912ZZE
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
65
Standard Static Rating Load (N)
13500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 7500
Outside Diameter D (phi mm)
85
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
80
Standard Dynamic Load Rating (N)
15200
Inside Diameter d (phi mm)
60
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.191
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During bearing replacement
5
From Japan
On 2014-07-27 23:05:04
If you are a business operator, please do not increase the number of inventory more
This review is about item#06948173.