Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type 6001-2NSE

4.88 (8)
Item.#
06948313
Mfr.#
6001-2NSE
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
26
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
2390
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000
Width B (mm)
8
Weight (kg)
0.023
Material
High carbon chromium bearing steel
Type
Double connector seal type
Standard Dynamic Load Rating (N)
5100
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used for printing machine rubber roller bearings
5
From Japan
On 2018-04-23 02:35:32
It is cheaper than the nearest parts wholesale store, because the delivery date is also early, it is saved.
This review is about item#06948426.
Maintenance of the mowing machine
5
From Japan
On 2017-07-18 21:14:24
It seems that smooth rotation and contact type seals are effective for grease leakage than I thought
This review is about item#6948313.
Replaced as it broke
5
From Japan
On 2017-06-16 17:07:45
When I ordered to an agency, it was said that it would take a delivery date, I ordered it here. It was cheaply obtained and it was good.
This review is about item#06948356.
Maintenance
5
From Japan
On 2016-03-30 17:16:37
Because there were many balls. I wonder if it is durable. Actually I wanted koyo, though. Please ship the goods of KOYO on the same day.
This review is about item#06948356.
Used for soldering equipment
5
From Japan
On 2015-10-29 14:48:13
Purchase the same thing as existing ones. Originally planned to purchase at the home center, but there is no stock and necessary number insufficient, the price was more than doubled compared with Monotaro san so I bought it. I can use it without problems.
This review is about item#06948331.
Repair of mechanical parts
4
From Japan
On 2015-04-14 17:36:24
Even if it is cheap, it is enough to use it enough.
This review is about item#06948347.
Motorcycle Maintenance
5
From Japan
On 2014-05-26 21:37:52
Bearings are limited to Made in Japan.
This review is about item#06948356.
Roller Bearings
5
From Japan
On 2008-11-13 01:45:41
I bought it because it was contact designation. For Japanese manufacturers you can purchase with confidence. It is considerably cheaper than the market price.
This review is about item#06948356.