Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nse, Both-Sides Contact Rubber Seal Type 6010-2NSE

4.80 (5)
Item.#
06948401
Mfr.#
6010-2NSE
Package Qty.
1PC
Ship pack of
1
17.71 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
16600
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 4800
Outside Diameter D (phi mm)
80
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
75
Standard Dynamic Load Rating (N)
21800
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.264
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
55
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-03-30 17:16:37
Since the number of balls were many. Durability certain kana. I though I wanted koyo really. Please do shipment on the day and the assortment of KOYO.
This review is about item#06948356.
Used to solder equipment
5
From Japan
On 2015-10-29 14:48:13
Buy the same as those that were used in existing. Had planned to buy originally in the do-it-yourself store do not have enough number of need there is no inventory, the price is I was allowed to purchase by that or more times compared with Monotarou's. No problem we can use.
This review is about item#06948331.
Repairs to the machine parts
4
From Japan
On 2015-04-14 17:36:24
Since the frequency of even cheaper use is small, it is enough.
This review is about item#06948347.
Bike maintenance
5
From Japan
On 2014-05-26 21:37:52
Bearings are only made in Japan.
This review is about item#06948356.
Track roller bearing
5
From Japan
On 2008-11-13 01:45:41
I bought because it was a contact seal specified. For the Japanese manufacturer you can buy with confidence. It is quite cheaper than the market price.
This review is about item#06948356.