Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6201-2NSE

5.00 (5)
Item.#
06948444
Mfr.#
6201-2NSE
Package Qty.
1PC
Ship pack of
1
3.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
27
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
3050
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 16000
Width B (mm)
10
Weight (kg)
0.037
Material
High carbon chromium bearing steel
Type
Double connector seal type
Standard Dynamic Load Rating (N)
6800
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Wheel Bearing replacement
5
From Japan
On 2017-01-05 14:36:25
Bearing has confidence because it is here manufacturer.
This review is about item#6948435.
Upgrading
5
From Japan
On 2016-03-30 17:17:38
Since the number of balls is often the kana some endurance
This review is about item#06948471.
machine
5
From Japan
On 2014-07-20 19:45:42
It is truly (Nazi) highest
This review is about item#06948487.
Repair of equipment
5
From Japan
On 2013-03-31 21:26:36
In particular it has been used without problem.
This review is about item#06948487.
Mainly used for vehicle
5
From Japan
On 2009-07-11 23:55:49
Not compare with the Made in China began to circulate recently. I think I appreciate is available easily.
This review is about item#06948487.