Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6202-2NSE

5.00 (6)
Item.#
06948453
Mfr.#
6202-2NSE
Package Qty.
1PC
Ship pack of
1
3.95 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
30
Mounting Dimensions (Minimum da)(mm)
20
Standard Static Rating Load (N)
3700
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 13000
Width B (mm)
11
Weight (kg)
0.045
Material
High carbon chromium bearing steel
Type
Double connector seal type
Standard Dynamic Load Rating (N)
7650
Inside Diameter d (phi mm)
15
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
35
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For maintenance of combine.
5
From Japan
On 2017-09-27 23:03:56
The work of this season is over, I bought it here, with the hour meter as a guide, trying to exchange before breaking.
This review is about item#6948444.
Wheel bearing exchange
5
From Japan
On 2017-01-05 14:36:25
I am trusting that the bearing is here.
This review is about item#6948435.
Maintenance
5
From Japan
On 2016-03-30 17:17:38
Because there are a lot of balls, I wonder if it is durable
This review is about item#06948471.
machine
5
From Japan
On 2014-07-20 19:45:42
As expected (Nazi) is the best
This review is about item#06948487.
Equipment repair
5
From Japan
On 2013-03-31 21:26:36
I am using it without particular problem.
This review is about item#06948487.
Mainly used for vehicles
5
From Japan
On 2009-07-11 23:55:49
It is not comparable with the one made in China that has recently started to circulate. I am thankful that I got it easily.
This review is about item#06948487.