Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing

Bearing 6206-2NSE

5.00 (6)
Item.#
06948496
Mfr.#
6206-2NSE
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double connector seal type
Standard Static Rating Load (N)
11300
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 7300
Width B (mm)
16
Weight (kg)
0.199
Standard Dynamic Load Rating (N)
19500
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
62
Material
High carbon chromium bearing steel
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For maintenance of combine.
5
From Japan
On 2017-09-27 23:03:56
The work of this season is over, I bought it here, with the hour meter as a guide, trying to exchange before breaking.
This review is about item#6948444.
Wheel bearing exchange
5
From Japan
On 2017-01-05 14:36:25
I am trusting that the bearing is here.
This review is about item#6948435.
Maintenance
5
From Japan
On 2016-03-30 17:17:38
Because there are a lot of balls, I wonder if it is durable
This review is about item#06948471.
machine
5
From Japan
On 2014-07-20 19:45:42
As expected (Nazi) is the best
This review is about item#06948487.
Equipment repair
5
From Japan
On 2013-03-31 21:26:36
I am using it without particular problem.
This review is about item#06948487.
Mainly used for vehicles
5
From Japan
On 2009-07-11 23:55:49
It is not comparable with the one made in China that has recently started to circulate. I am thankful that I got it easily.
This review is about item#06948487.