Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6300-2NSE

5.00 (3)
Item.#
06948566
Mfr.#
6300-2NSE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.053
Material
High carbon chromium bearing steel
Type
Double connector seal type
Standard Dynamic Load Rating (N)
8100
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
35
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
30
Mounting Dimensions (Minimum da)(mm)
15
Standard Static Rating Load (N)
3450
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000
Width B (mm)
11
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2016-03-13 15:05:06
No doubt, a sense of stability!
This review is about item#06948602.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:15:02
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#06948566.
Lime Machine
5
From Japan
On 2014-08-08 12:14:26
Manufacturers are also very handy with solid good products.
This review is about item#06948584.