Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6304-2NSE

5.00 (3)
Item.#
06948602
Mfr.#
6304-2NSE
Package Qty.
1PC
Ship pack of
1
6.78 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Type
Double connector seal type
Standard Dynamic Load Rating (N)
15900
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
52
Mounting Dimensions (Maximum ra)(mm)
1.1
Mounting Dimensions (Maximum Da)(mm)
45
Mounting Dimensions (Minimum da)(mm)
27
Standard Static Rating Load (N)
7900
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 9500
Width B (mm)
15
Weight (kg)
0.144
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2016-03-13 15:05:06
No doubt, a sense of stability!
This review is about item#06948602.
Overhaul of the bike engine
5
From Japan
On 2015-01-27 21:15:02
Used in place of the genuine parts. Because the standard product problem is cheap it is above all to no.
This review is about item#06948566.
Laver machine
5
From Japan
On 2014-08-08 12:14:26
Manufacturers, we are very useful in the firm good.
This review is about item#06948584.