Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6310-2NSE

5.00 (3)
Item.#
06948663
Mfr.#
6310-2NSE
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
38000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 4100
Width B (mm)
27
Weight (kg)
1.07
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
60
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
110
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Maximum Da)(mm)
100
Standard Dynamic Load Rating (N)
62000
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tool maintenance
5
From Japan
On 2016-03-13 15:05:06
No doubt, a sense of stability!
This review is about item#06948602.
Overhaul of motorcycle engine
5
From Japan
On 2015-01-27 21:15:02
Used instead of genuine parts. Since it is a standard item, there is no problem and cheapness is more than anything else.
This review is about item#06948566.
Lime Machine
5
From Japan
On 2014-08-08 12:14:26
Manufacturers are also very handy with solid good products.
This review is about item#06948584.