Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6901-2NSE

Item.#
06948837
Mfr.#
6901-2NSE
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-11-27
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
24
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
22
Standard Dynamic Load Rating (N)
2700
Inside Diameter d (phi mm)
12
Width B (mm)
6
Weight (kg)
0.011
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
1320
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 19000