Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6902-2NSE

Item.#
06948846
Mfr.#
6902-2NSE
Package Qty.
1PC
Ship pack of
1
8.60 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Width B (mm)
7
Type
Both sides contact seal type
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
26
Standard Dynamic Load Rating (N)
4300
Inside Diameter d (phi mm)
15
Chamfer Dimensions r (mm)
0.3(minimum)
Outside Diameter D (phi mm)
28
Weight (kg)
0.016
Material
Highcarbon-chromiumbearingsteel
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
2250
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:15000