Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6903-2NSE

Item.#
06948855
Mfr.#
6903-2NSE
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
30
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
28
Standard Dynamic Load Rating (N)
4600
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
0.3(min)
Weight (kg)
0.018
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
19
Standard Static Rating Load (N)
2550
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 14000
Width B (mm)
7