Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6904-2NSE

Item.#
06948864
Mfr.#
6904-2NSE
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
9
Weight (kg)
0.036
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
22
Standard Static Rating Load (N)
3700
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 11000
Outside Diameter D (phi mm)
37
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
35
Standard Dynamic Load Rating (N)
6350
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.3(min)