Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6906-2NSE

Item.#
06948882
Mfr.#
6906-2NSE
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 8200
Width B (mm)
9
Weight (kg)
0.045
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
32
Standard Static Rating Load (N)
5000
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
45
Standard Dynamic Load Rating (N)
7250
Inside Diameter d (phi mm)
30