Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6908-2NSE

Item.#
06948907
Mfr.#
6908-2NSE
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
9950
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 6100
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
58
Standard Dynamic Load Rating (N)
13700
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.108
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
44