Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6910-2NSE

Item.#
06948925
Mfr.#
6910-2NSE
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
11700
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 5100
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
68
Standard Dynamic Load Rating (N)
14500
Inside Diameter d (phi mm)
50
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.125
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
54