Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900
  • Ball Bearing No.6900

Ball Bearing No.6900 6912-2NSE

Item.#
06948943
Mfr.#
6912-2NSE
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
15200
Inside Diameter d (phi mm)
60
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.191
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
65
Standard Static Rating Load (N)
13500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 3750
Outside Diameter D (phi mm)
85
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
80