Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6000-2NKE

Item.#
06948952
Mfr.#
6000-2NKE
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
24
Mounting Dimensions (Minimum da)(mm)
12
Standard Static Rating Load (N)
1970
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 30000
Width B (mm)
8
Weight (kg)
0.019
Material
High carbon chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
4550
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
26
Mounting Dimensions (Maximum ra)(mm)
0.3