Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6001-2NKE

Item.#
06948961
Mfr.#
6001-2NKE
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
26
Mounting Dimensions (Minimum da)(mm)
14
Standard Static Rating Load (N)
2390
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 27000
Width B (mm)
8
Weight (kg)
0.023
Material
High carbon chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
5100
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
28
Mounting Dimensions (Maximum ra)(mm)
0.3