Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6003-2NKE

Item.#
06948986
Mfr.#
6003-2NKE
Package Qty.
1PC
Ship pack of
1
4.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.3 (min)
Outside Diameter D (phi mm)
35
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
33
Mounting Dimensions (Minimum da)(mm)
19
Standard Static Rating Load (N)
3250
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 20000
Width B (mm)
10
Weight (kg)
0.039
Material
High carbon-chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
6000
Inside Diameter d (phi mm)
17