Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6004-2NKE

Item.#
06948995
Mfr.#
6004-2NKE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
38
Mounting Dimensions (Minimum da)(mm)
24
Standard Static Rating Load (N)
5000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000
Width B (mm)
12
Weight (kg)
0.07
Material
High carbon chromium bearing steel
Type
On both sides, non-contact seal type
Standard Dynamic Load Rating (N)
9400
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.6 (minimum)
Outside Diameter D (phi mm)
42