Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6005-2NKE

Item.#
06949004
Mfr.#
6005-2NKE
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
43
Mounting Dimensions (Minimum da)(mm)
29
Standard Static Rating Load (N)
5850
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 15000
Width B (mm)
12
Weight (kg)
0.079
Material
High carbon chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
10100
Inside Diameter d (phi mm)
25