Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6006-2NKE

Item.#
06949013
Mfr.#
6006-2NKE
Package Qty.
1PC
Ship pack of
1
9.02 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.117
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
35
Standard Static Rating Load (N)
8300
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 12000
Outside Diameter D (phi mm)
55
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
50
Standard Dynamic Load Rating (N)
13200