Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6008-2NKE

Item.#
06949031
Mfr.#
6008-2NKE
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
42
Standard Static Rating Load (N)
11500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 9500
Outside Diameter D (phi mm)
68
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
50
Standard Dynamic Load Rating (N)
16800
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.194
Material
High carbon-chromium bearing steel