Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6012-2NKE

Item.#
06949074
Mfr.#
6012-2NKE
Package Qty.
1PC
Ship pack of
1
25.67 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
89
Standard Dynamic Load Rating (N)
29400
Inside Diameter d (phi mm)
60
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.418
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
66
Standard Static Rating Load (N)
23200
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 7000
Outside Diameter D (phi mm)
95
Mounting Dimensions (Maximum ra)(mm)
1.0