Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6200-2NKE

4.50 (4)
Item.#
06949083
Mfr.#
6200-2NKE
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
30
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
25
Mounting Dimensions (Minimum da)(mm)
15
Standard Static Rating Load (N)
2390
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 24000
Width B (mm)
9
Weight (kg)
0.032
Material
High carbon chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
5100
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bearing of Baoku
5
From Japan
On 2016-11-14 16:42:05
Stingy is rude to the quality of the domestic bearings. Overseas bearings because of to some extent consumption, exchange. Rotational resistance of the wheel is reduced. Amount of information of the expansion and contraction of the fork, remarkably improved. Incidentally, the former bearing, flakes, steel ball, by non rust, exchange.
This review is about item#6949092.
Rear wheel of a turnip
5
From Japan
On 2016-02-11 20:29:00
I use normally.
This review is about item#06949117.
Bike wheel
3
From Japan
On 2015-07-26 13:17:07
Retention of the grease in the fact that both sides seal the purchase I think probably good. Because it is regularly exchange effect is without experience. Because it does not happen again greasing After once pressed, maybe you should use stuffed with good grease and degreasing. Discontent Although there is no delivery time-consuming.
This review is about item#06949083.
Combine repair
5
From Japan
On 2013-10-10 17:39:09
Since the genuine and not inferior, satisfaction
This review is about item#06949101.