Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6200 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6203-2NKE

4.50 (4)
Item.#
06949117
Mfr.#
6203-2NKE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
0.6 (min)
Outside Diameter D (phi mm)
40
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
35
Mounting Dimensions (Minimum da)(mm)
22
Standard Static Rating Load (N)
4800
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000
Width B (mm)
12
Weight (kg)
0.065
Material
High carbon-chromium bearing steel
Type
Double non-contactor type
Standard Dynamic Load Rating (N)
9550
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Baoku's bearing
5
From Japan
On 2016-11-14 16:42:05
Stinginess in the quality of domestically produced bearings, rude. Exchange overseas bearings to some extent, exchange. The rotation resistance of the wheel became small. The amount of information on the extension and contraction of the fork has improved dramatically. By the way, the former bearings, flakes, steel balls, in the state of not rusting, exchange.
This review is about item#6949092.
Cub rear wheel
5
From Japan
On 2016-02-11 20:29:00
I could use it normally.
This review is about item#06949117.
Wheel of motorcycle
3
From Japan
On 2015-07-26 13:17:07
Purchase thinking that grease retention is good by having both side seals. Because it is exchanged regularly, no effect is felt. Once press-fitted, it will not be lubricated again, so it might be good if you used degreasing and packing good grease. There is no dissatisfaction, but it takes delivery time.
This review is about item#06949083.
Combine repair
5
From Japan
On 2013-10-10 17:39:09
Because it is not inferior to genuine, satisfied
This review is about item#06949101.