Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6304-2NKE

5.00 (2)
Item.#
06949257
Mfr.#
6304-2NKE
Package Qty.
1PC
Ship pack of
1
7.27 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
7900
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 13000
Outside Diameter D (phi mm)
52
Weight (kg)
0.144
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
45
Standard Dynamic Load Rating (N)
15900
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
1.1 (min)
Width B (mm)
15
Type
Double non-contactor type
Mounting Dimensions (Maximum ra)(mm)
1.1
Mounting Dimensions (Minimum da)(mm)
27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine production at DIY
5
From Japan
On 2017-05-31 06:06:55
I heard that a machine as planned will be made. I was relieved. I am also looking forward to future production.
This review is about item#06949223.
Cub's front wheel
5
From Japan
On 2016-02-11 20:30:20
I could use it normally.
This review is about item#06949214.