Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6305-2NKE

5.00 (1)
Item.#
06949266
Mfr.#
6305-2NKE
Package Qty.
1PC
Ship pack of
1
9.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 11000
Outside Diameter D (phi mm)
62
Weight (kg)
0.232
Material
High carbon chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
55
Standard Dynamic Load Rating (N)
23600
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
1.1 (Minimum)
Width B (mm)
17
Type
Double non-contactor type
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Minimum da)(mm)
32
Standard Static Rating Load (N)
12100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The front wheel of turnip
5
From Japan
On 2016-02-11 20:30:20
I use normally.
This review is about item#06949214.