Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6306-2NKE

5.00 (2)
Item.#
06949275
Mfr.#
6306-2NKE
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
37
Standard Static Rating Load (N)
15000
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:9200
Outside Diameter D (phi mm)
72
Weight (kg)
0.346
Material
Highcarbon-chromiumbearingsteel
Mounting Dimensions (Maximum Da)(mm)
65
Standard Dynamic Load Rating (N)
26700
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
1.1(minimum)
Width B (mm)
19
Type
Seals on both sides, non-contact type
Mounting Dimensions (Maximum ra)(mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine production at DIY
5
From Japan
On 2017-05-31 06:06:55
I heard that a machine as planned will be made. I was relieved. I am also looking forward to future production.
This review is about item#06949223.
Cub's front wheel
5
From Japan
On 2016-02-11 20:30:20
I could use it normally.
This review is about item#06949214.