|
Single-Row Deep Groove Ball Bearing No. 6300 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6307-2NKE
(2)
- Item.#
- 06949284
- Mfr.#
- 6307-2NKE
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- Double non-contactor type
- Mounting Dimensions (Maximum ra)(mm)
- 1.5
- Mounting Dimensions (Minimum da)(mm)
- 44
- Standard Static Rating Load (N)
- 19200
- Allowable Number of Rotations (min-1r.p.m)
- Grease lubrication: 8400
- Outside Diameter D (phi mm)
- 80
- Weight (kg)
- 0.457
- Material
- High carbon chromium bearing steel
- Mounting Dimensions (Maximum Da)(mm)
- 71
- Standard Dynamic Load Rating (N)
- 33500
- Inside Diameter d (phi mm)
- 35
- Chamfer Dimensions r (mm)
- 1.5 (Minimum)
- Width B (mm)
- 21
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Used for machine production at DIY
From Japan
On 2017-05-31 06:06:55
I heard that a machine as planned will be made. I was relieved. I am also looking forward to future production.
Cub's front wheel
From Japan
On 2016-02-11 20:30:20
I could use it normally.
Customers Who Bought This Item Also Bought