Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A05A1N

by IDEC
4.86 (7)
Item.#
06949713
Mfr.#
PS3N-A05A1N
Package Qty.
1PC
Ship pack of
1
38.25 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Storage Temperature (DegreeC)
-30 to +75 (however, don't freeze over)
Rated Output Current (A)
2
Output Voltage (V)
5
Impact Resistance (m/s2)
200, 11ms, 6 directions each 1 time
Cycle(Hz)
47 to 63
Output (W)
10
Withstand Voltage
Between entrance output terminals: AC2000V/1 minute Between input terminal and earthing terminal: AC2000V/1 minute Between output terminal and earthing terminal: AC500V/1 minute
Ambient Humidity
20-90%RH (however, no condensation)
Specification
Inrush current prevention, over current protection function, over voltage protective function
Weight (g)
About 110
Shape
Terminal-block type
Input Voltage (V)
AC100
Leakage Current (mA)
0.5 or less
Terminal Screws
M3.5
Frame
No cover
Operating Ambient Temperature (deg C)
0 to +60 (however, no freezing)
Vibration Resistance
10 to 55 Hz, 20 m/s2 regularity and sweep time 1 minute, X, Y, Z directions,2 hours
Inrush Current (A)
Less than 30
Insulation Resistance (Mohm)
more than 100 at DC500V (Between entrance output terminals, between input terminal and earthing terminal)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Multistory parking garage operation circuit power
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased as spare parts of the equipment.
5
From Japan
On 2014-02-21 17:03:56
Buy a 5V and 12W with 10W type, maneuverability in compact was no time-consuming well installation work.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
Inexpensive, it could be used without problems. If there is a cover it should be noted that is fine.
This review is about item#06950045.
Conversion of the control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
You can well use. Thanks to conscientious pricing.
This review is about item#06950054.
And the old and the replacement of 15 years ago things
4
From Japan
On 2013-10-07 17:29:52
Unable to find Izumi I understand in idec Site to be examined Toka site where you can search the old number is I hope if there is to Monotarou's
This review is about item#06949844.
Facilities for maintenance
5
From Japan
On 2013-09-04 19:41:12
Compact and high performance for its price, the attachment was also easy.
This review is about item#06950246.
Let the power of the switchboard in the sequencer machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Easy to use price both
This review is about item#06950151.