Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A05A2N

by IDEC
4.86 (7)
Item.#
06949731
Mfr.#
PS3N-A05A2N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.73 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
Once each 200,11ms, 6 direction
Cycle(Hz)
47 to 63
Weight (g)
About110
Storage Temperature (DegreeC)
(No freezing) -30 to +75
Rated Output Current (A)
2
Output Voltage (V)
5
Specification
Inrush current prevention, over current protection function, over voltage protective function
Withstand Voltage
AC500V / 1 minute: a ground terminal between the AC2000V / 1 minute output terminal: ground terminal between the AC2000V / 1 minute input terminal: input and output terminals
Ambient Humidity
20 to 90% RH (provided that no condensation)
Terminal Screws
M3.5
Frame
Mu cover
Operating Ambient Temperature (deg C)
(No freezing) 0 to +60
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Input Voltage (V)
AC200
Leakage Current (mA)
1 or less
Insulation Resistance (Mohm)
More than 100, (input and output terminals, a ground terminal between the input terminal) at DC500V
Vibration Resistance
10 to 55Hz, 20m / s 2 fixed, one minute sweep time, X, Y, 2 hours Z direction
Inrush Current (A)
60 or less
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Multistory parking garage operation circuit power
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased as spare parts of the equipment.
5
From Japan
On 2014-02-21 17:03:56
Buy a 5V and 12W with 10W type, maneuverability in compact was no time-consuming well installation work.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
Inexpensive, it could be used without problems. If there is a cover it should be noted that is fine.
This review is about item#06950045.
Conversion of the control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
You can well use. Thanks to conscientious pricing.
This review is about item#06950054.
And the old and the replacement of 15 years ago things
4
From Japan
On 2013-10-07 17:29:52
Unable to find Izumi I understand in idec Site to be examined Toka site where you can search the old number is I hope if there is to Monotarou's
This review is about item#06949844.
Facilities for maintenance
5
From Japan
On 2013-09-04 19:41:12
Compact and high performance for its price, the attachment was also easy.
This review is about item#06950246.
Let the power of the switchboard in the sequencer machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Easy to use price both
This review is about item#06950151.