Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A12A1CN

by IDEC
4.88 (8)
Item.#
06949747
Mfr.#
PS3N-A12A1CN
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
Once each 200,11ms, 6 direction
Cycle(Hz)
47 to 63
Weight (g)
About110
Storage Temperature (DegreeC)
(No freezing) -30 to +75
Rated Output Current (A)
0.9
Withstand Voltage
AC500V / 1 minute: a ground terminal between the AC2000V / 1 minute output terminal: ground terminal between the AC2000V / 1 minute input terminal: input and output terminals
Ambient Humidity
20 to 90% RH (provided that no condensation)
Specification
Inrush current prevention, over current protection function, over voltage protective function
Terminal Screws
M3.5
Frame
With cover
Operating Ambient Temperature (deg C)
(No freezing) 0 to +60
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Input Voltage (V)
AC100
Leakage Current (mA)
0.5 or less
Inrush Current (A)
30 or less
Insulation Resistance (Mohm)
More than 100, (input and output terminals, a ground terminal between the input terminal) at DC500V
Vibration Resistance
10 to 55Hz, 20m / s 2 fixed, one minute sweep time, X, Y, 2 hours Z direction
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:01:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6950054.
Multi-parking lot control circuit power supply
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased it as a repair part of the facility.
5
From Japan
On 2014-02-21 17:03:56
It purchased 5 V and 12 W with 10 W type, it was compact and handled well and installation work did not take time.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
It was inexpensive and could be used without problems. It is still fine if there is a cover.
This review is about item#06950045.
Conversion of control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
Can be used well. I appreciate conscientious pricing.
This review is about item#06950054.
Old and exchanged with those 15 years ago
4
From Japan
On 2013-10-07 17:29:52
I can not search by Izumi I understand it with idec I think that it would be nice if there is a site that can be searched by the old number and the site can be checked
This review is about item#06949844.
For maintenance of equipment
5
From Japan
On 2013-09-04 19:41:12
It was high performance, compact, easy to install, easy to install.
This review is about item#06950246.
Let's power the sequencer in the distribution board of the machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Price easy to use
This review is about item#06950151.