Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A12A2CN

by IDEC
4.88 (8)
Item.#
06949765
Mfr.#
PS3N-A12A2CN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.99 SGD
ADD TO CART
Shipped after 2018-07-20
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame
With cover
Operating Ambient Temperature (deg C)
(No freezing) 0 to +60
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Input Voltage (V)
AC200
Leakage Current (mA)
1 or less
Withstand Voltage
AC500V / 1 minute: a ground terminal between the AC2000V / 1 minute output terminal: ground terminal between the AC2000V / 1 minute input terminal: input and output terminals
Ambient Humidity
20 to 90% RH (provided that no condensation)
Specification
Inrush current prevention, over current protection function, over voltage protective function
Impact Resistance (m/s2)
Once each 200,11ms, 6 direction
Cycle(Hz)
47 to 63
Weight (g)
About110
Storage Temperature (DegreeC)
(No freezing) -30 to +75
Rated Output Current (A)
0.9
Terminal Screws
M3.5
Inrush Current (A)
60 or less
Insulation Resistance (Mohm)
More than 100, (input and output terminals, a ground terminal between the input terminal) at DC500V
Vibration Resistance
10 to 55Hz, 20m / s 2 fixed, one minute sweep time, X, Y, 2 hours Z direction
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:01:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6950054.
Multi-parking lot control circuit power supply
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased it as a repair part of the facility.
5
From Japan
On 2014-02-21 17:03:56
It purchased 5 V and 12 W with 10 W type, it was compact and handled well and installation work did not take time.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
It was inexpensive and could be used without problems. It is still fine if there is a cover.
This review is about item#06950045.
Conversion of control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
Can be used well. I appreciate conscientious pricing.
This review is about item#06950054.
Old and exchanged with those 15 years ago
4
From Japan
On 2013-10-07 17:29:52
I can not search by Izumi I understand it with idec I think that it would be nice if there is a site that can be searched by the old number and the site can be checked
This review is about item#06949844.
For maintenance of equipment
5
From Japan
On 2013-09-04 19:41:12
It was high performance, compact, easy to install, easy to install.
This review is about item#06950246.
Let's power the sequencer in the distribution board of the machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Price easy to use
This review is about item#06950151.