Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A24A1CN

by IDEC
4.88 (8)
Item.#
06949783
Mfr.#
PS3N-A24A1CN
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame
w/ cover
Operating Ambient Temperature (deg C)
0 to +60 (however, no freezing)
Weight (g)
Around 110
Shape
Terminal-block type
Input Voltage (V)
AC100
Leakage Current (mA)
Less than 0.5
Terminal Screws
M3.5
Vibration Resistance
10 to 55 Hz, 20 m/s2 regularity and sweep time 1 minute, X, Y, Z directions,2 hours
Inrush Current (A)
Below 30
Insulation Resistance (Mohm)
Over 100 at DC500V Input and output terminal interval, input terminal and contact terminal interval
Impact Resistance (m/s2)
200, 11ms, 6 directions 1 time each
Cycle(Hz)
47 to 63
Output (W)
10
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Storage Temperature (DegreeC)
-30 to +75 (however, don't freeze over)
Rated Output Current (A)
0.5
Output Voltage (V)
24
Specification
Inrush current prevention, over current protection function, over voltage protective function
Withstand Voltage
Socket terminal spacing : AC2000V for 1 minute Input/output terminal interval: AC2000V/1 minute Output and connector terminal: AC500V/1 minute
Ambient Humidity
20-90%RH (however, no condensation)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:01:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6950054.
Multi-parking lot control circuit power supply
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased it as a repair part of the facility.
5
From Japan
On 2014-02-21 17:03:56
It purchased 5 V and 12 W with 10 W type, it was compact and handled well and installation work did not take time.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
It was inexpensive and could be used without problems. It is still fine if there is a cover.
This review is about item#06950045.
Conversion of control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
Can be used well. I appreciate conscientious pricing.
This review is about item#06950054.
Old and exchanged with those 15 years ago
4
From Japan
On 2013-10-07 17:29:52
I can not search by Izumi I understand it with idec I think that it would be nice if there is a site that can be searched by the old number and the site can be checked
This review is about item#06949844.
For maintenance of equipment
5
From Japan
On 2013-09-04 19:41:12
It was high performance, compact, easy to install, easy to install.
This review is about item#06950246.
Let's power the sequencer in the distribution board of the machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Price easy to use
This review is about item#06950151.