Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-A24A2CN

by IDEC
4.88 (8)
Item.#
06949801
Mfr.#
PS3N-A24A2CN
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Dimension (Height x Width x Depth) (mm)
70x27x68
Storage Temperature (DegreeC)
-30 to +75 (however, don't freeze over)
Rated Output Current (A)
0.5
Output Voltage (V)
24
Impact Resistance (m/s2)
200, 11ms, 6 directions each 1 time
Cycle(Hz)
47 to 63
Output (W)
10
Inrush Current (A)
less than 60
Insulation Resistance (Mohm)
more than 100 at DC500V (Between entrance output terminals, between input terminal and earthing terminal)
Vibration Resistance
10 to 55 Hz, 20 m/s2 regularity and sweep time 1 minute, X, Y, Z directions,2 hours
Weight (g)
About 110
Shape
Terminal-block type
Input Voltage (V)
AC200
Leakage Current (mA)
Less than 1
Terminal Screws
M3.5
Frame
With covers.
Operating Ambient Temperature (deg C)
0 to +60 (however, no freezing)
Withstand Voltage
Between entrance output terminals: AC2000V/1 minute Between input terminal and earthing terminal: AC2000V/1 minute Between output terminal and earthing terminal: AC500V/1 minute
Ambient Humidity
20-90%RH (however, no condensation)
Specification
Inrush current prevention, over current protection function, over voltage protective function
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:01:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#6950054.
Multi-parking lot control circuit power supply
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased it as a repair part of the facility.
5
From Japan
On 2014-02-21 17:03:56
It purchased 5 V and 12 W with 10 W type, it was compact and handled well and installation work did not take time.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
It was inexpensive and could be used without problems. It is still fine if there is a cover.
This review is about item#06950045.
Conversion of control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
Can be used well. I appreciate conscientious pricing.
This review is about item#06950054.
Old and exchanged with those 15 years ago
4
From Japan
On 2013-10-07 17:29:52
I can not search by Izumi I understand it with idec I think that it would be nice if there is a site that can be searched by the old number and the site can be checked
This review is about item#06949844.
For maintenance of equipment
5
From Japan
On 2013-09-04 19:41:12
It was high performance, compact, easy to install, easy to install.
This review is about item#06950246.
Let's power the sequencer in the distribution board of the machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Price easy to use
This review is about item#06950151.