Buy more than* S$200* and get FREE SHIPPING

  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply
  • PS3N Type Switching Power Supply

PS3N Type Switching Power Supply PS3N-B05A1CN

by IDEC
4.86 (7)
Item.#
06949826
Mfr.#
PS3N-B05A1CN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.56 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cycle(Hz)
47 to 63
Weight (g)
About160
Storage Temperature (DegreeC)
(No freezing) -30 to +75
Rated Output Current (A)
3
Output Voltage (V)
5
Impact Resistance (m/s2)
Once each 200,11ms, 6 direction
Vibration Resistance
10 to 55Hz, 20m / s 2 fixed, one minute sweep time, X, Y, 2 hours Z direction
Inrush Current (A)
30 or less (cold start)
Insulation Resistance (Mohm)
More than 100, (input and output terminals, a ground terminal between the input terminal) at DC500V
Frame
With cover
Operating Ambient Temperature (deg C)
(No freezing) 0 to +60
Outside Dimension (Height x Width x Depth) (mm)
69x30x76
Input Voltage (V)
AC100
Leakage Current (mA)
0.5 or less
Terminal Screws
M3.5
Specification
Inrush current prevention, over current protection function, over voltage protective function
Withstand Voltage
AC500V / 1 minute: a ground terminal between the AC2000V / 1 minute output terminal: ground terminal between the AC2000V / 1 minute input terminal: input and output terminals
Ambient Humidity
20 to 90% RH (provided that no condensation)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Multistory parking garage operation circuit power
5
From Japan
On 2014-03-08 19:28:08
High durability.
This review is about item#06950246.
We purchased as spare parts of the equipment.
5
From Japan
On 2014-02-21 17:03:56
Buy a 5V and 12W with 10W type, maneuverability in compact was no time-consuming well installation work.
This review is about item#06949713.
Repair of equipment failure
5
From Japan
On 2013-12-25 16:45:27
Inexpensive, it could be used without problems. If there is a cover it should be noted that is fine.
This review is about item#06950045.
Conversion of the control circuit coil voltage
5
From Japan
On 2013-11-19 15:12:31
You can well use. Thanks to conscientious pricing.
This review is about item#06950054.
And the old and the replacement of 15 years ago things
4
From Japan
On 2013-10-07 17:29:52
Unable to find Izumi I understand in idec Site to be examined Toka site where you can search the old number is I hope if there is to Monotarou's
This review is about item#06949844.
Facilities for maintenance
5
From Japan
On 2013-09-04 19:41:12
Compact and high performance for its price, the attachment was also easy.
This review is about item#06950246.
Let the power of the switchboard in the sequencer machine (woodworking)
5
From Japan
On 2011-04-20 20:21:17
Easy to use price both
This review is about item#06950151.